Shop All Infrared Thermometer Accessories
Fluke
Ethernet Cable, c/w-Fluke
Mfr # A-CB-LT-RJ45-25
Zoro # G010839284
product price: $164.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Office Grade Ethernet Cable
- Overall Depth 82 ft
- Product Type Ethernet Cable
- Compatible with Series ThermoView TV40
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CB-LT-RJ45-25
- Zoro # G010839284
- UPC # 095969865432
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 82 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ethernet Cable 25m |
Features | Office Grade Ethernet Cable |
Product Type | Ethernet Cable |
Compatible with Series | ThermoView TV40 |
Compatible with Brand | Fluke |
Description
Ethernet Cable 25m, Features Office Grade Ethernet Cable, Compatible with Series ThermoView TV40, Overall Depth 82 ft, Product Type Ethernet Cable, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (442-141F)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- DWYER INSTRUMENTS Air Velocity XMTR, 10secRe-Time, 0.47inDia (AVUL-3DA1-LCD)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (475021)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLIR Battery (T198126)
- Fluke Infrared Thermometer Accessories