Shop All Lanyard & Lifeline Accessories
Fluke Electronics Inc
Fluke Electronics Inc FLTL175 TwistGuard Test Leads
Mfr # FLTL175
Zoro # G504084435
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Electronics Inc
- MFR # FLTL175
- Zoro # G504084435
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Description
Patented TwistGuard extendable tip sheath. TL175 meets new electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements. Simply twist the test lead to change the exposed probe tip length from 19 mm to 4 mm (0.75 inch to .016 inch).
New WearGuard lead wire wear indication. Each test lead is covered by two layers of silicone insulation, inner contrasting color is exposed when the leads are nicked, scuffed, or otherwise damaged and in need of replacement.
Double insulated silicone leads. TL175 withstands high temperatures and remains flexible in cold temperatures.
Extra-heavy duty strain relief on both probe-end and plugend, testing beyond 30,000 bends without failure. We stopped testing before the strain relief failed!
Universal input plugs compatible with all instruments that accept standard 4 mm shrouded banana plugs.
Probes always show correct category rating for tip length selected. Ratings: CAT II 1000 V, CAT III 1000 V, CAT IV 600 V, 10 A max, Pollution Degree 2.
Conforms to EN61010-031.
TL175E includes removable 4 mm lantern tips for versatility.
Environmental ratings: -20 °C to 55 °C (-4 °F to 131 °F), altitude: 2000 m (6,562 ft).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Replacement Stencil Ink Roller, 3"W (RM10-30F)
- NMC Caution Falling Ice And Snow Sign, C380R (C380R)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9177-XL)
- KONG USA Snap Hook, SS, D Shape, with Bar, 4" (567100000KK)
- KONG USA Oval Alu, Straight Gate, Anodized Body Red And Black Gate (710RN0400KK)
- KONG USA Alu Harness, 6mm, Anodized Body Blu And Gate Black (705C00BN0K)
- KONG USA Classic S.Steel Kl Firemanmm 50 Kg.120 (555B00PP0K)
- KONG USA Harness Stainless Steel Kl With Eyemm. 50 Kg.150 (535B0GPP0K)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- Fluke Electronics Inc Lanyard & Lifeline Accessories