Fluke

Electronic Test Probes, 10A, 1000VDC, PR


product price: $56.05
/pr
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Plug and Connector Description 4mm Sheathed Banana Plug
  • Color Black, Red
  • For Use With Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Max Amps 10A
  • Application for Electronic Probing of High Density Components or Boards
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr

Description

Test Probe, For Use With Fluke 710 mA, Fluke 107, Fluke 287, Fluke 289, Fluke 705, Fluke 707Ex, Fluke 709H, Fluke 712 RTD, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke TL20, Maximum Current 10 A, Maximum Voltage 1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Features IC Insulated Cap Prevents Shortening of IC Legs for Probing High Density Components or Boards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.