Shop All Pressure & Temperature Test Kits
Fluke
Electronic Deadweight Tester, 20,000 psi
Mfr # 6532-140M
Zoro # G2774950
product price: $56,081.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$56,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 20,000 psi
- Accuracy 0.02% Reading
- Includes Adaptor Kit, Calibration Report, Fill Kit, User Manual
- Display 2 x 20 Vacuum Fluorescent Display
- Powered By 100 to 240V AC, 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 6532-140M
- Zoro # G2774950
- UPC # 095969637060
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Electronic Deadweight Tester |
Pressure Range | 0 to 20,000 psi |
Accuracy | 0.02% Reading |
Includes | Adaptor Kit, Calibration Report, Fill Kit, User Manual |
Display | 2 x 20 Vacuum Fluorescent Display |
Powered By | 100 to 240V AC, 50/60 Hz |
Calibration Certificate | ISO |
Standards | CE, CSA |
Interface | RS232 |
Displayed Pressure Units | bar, custom, hPa, inH2O, inHg, kcm2, kPa, mbar, mmH2O, mmHg, mTorr, Pa, psf, psi, Torr |
Description
Electronic Deadweight Tester, Pressure Range 0 to 20,000 psi, Accuracy 0.02 Percent Reading, Displayed Pressure Units bar, custom, hPa, inH2O, inHg, kcm2, kPa, mbar, mmH2O, mmHg, mTorr, Pa, psf, psi, Torr, Calibration Certificate ISO, Display 2 x 20 Vacuum Fluorescent Display, Interface RS232, Powered By 100 to 240V AC, 50/60 Hz, Standards CE, CSA, Includes Adaptor Kit, Calibration Report, Fill Kit, User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FMC9)
- TRIPLETT Laser IR Thermometer 12:1 (IRT220)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- WINTERS Low Pressure Test Kit (PLT15)
- Fluke Pressure & Temperature Test Kits