Shop All Pressure & Temperature Test Kits
Fluke
Electronic Deadweight Tester, 20,000 psi
Mfr # 6531-140M
Zoro # G2774978
product price: $41,427.99
/ea
Free Shipping & Returns
$41,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 20,000 psi
- Accuracy 0.02% Reading
- Includes Adaptor Kit, Calibration Report, Fill Kit, User Manual
- Standards CE, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 6531-140M
- Zoro # G2774978
- UPC # 095969637039
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Electronic Deadweight Tester |
Pressure Range | 0 to 20,000 psi |
Accuracy | 0.02% Reading |
Includes | Adaptor Kit, Calibration Report, Fill Kit, User Manual |
Standards | CE, CSA |
Display | 2 x 20 Vacuum Fluorescent Display |
Interface | RS232 |
Powered By | 100 to 240V AC, 50/60 Hz |
Calibration Certificate | ISO |
Displayed Pressure Units | bar, custom, hPa, inH2O, inHg, kcm2, kPa, mbar, mmH2O, mmHg, mTorr, Pa, psf, psi, Torr |
Description
Electronic Deadweight Tester, Pressure Range 0 to 20,000 psi, Accuracy 0.02 Percent Reading, Displayed Pressure Units bar, custom, hPa, inH2O, inHg, kcm2, kPa, mbar, mmH2O, mmHg, mTorr, Pa, psf, psi, Torr, Calibration Certificate ISO, Display 2 x 20 Vacuum Fluorescent Display, Interface RS232, Powered By 100 to 240V AC, 50/60 Hz, Standards CE, CSA, Includes Adaptor Kit, Calibration Report, Fill Kit, User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- DWYER INSTRUMENTS Line Filter (A-392)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- WINTERS Low Pressure Test Kit (PLT100)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- Fluke Pressure & Temperature Test Kits