Shop All Instrument Combination Kit
Fluke
Electrical Tester
Mfr # T6-600/62MAX+/1AC
Zoro # G4016551
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Attached Test Leads with Removable 3/16" Probe Caps, User Documentation
- Clamp Meter Parameters Measured AC Current, AC Voltage, DC Voltage, Frequency, Resistance
- Clamp Meter Instrument Safety Rating CAT III 600V
- Manufacturers Warranty Length 2 yr.
- Additional Kit Components Carrying Case, Voltage Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # T6-600/62MAX+/1AC
- Zoro # G4016551
- UPC # 095969854184
- Country of Origin Malaysia
- Category Instrument Combination Kit
Dimensions
Manufacturers Warranty Length | 2 yr. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Tester Kit |
Includes | Attached Test Leads with Removable 3/16" Probe Caps, User Documentation |
Clamp Meter Parameters Measured | AC Current, AC Voltage, DC Voltage, Frequency, Resistance |
Clamp Meter Instrument Safety Rating | CAT III 600V |
Additional Kit Components | Carrying Case, Voltage Detector |
Test Instrument Combination | Digital Clamp Meter/Infrared Thermometer |
Clamp Meter Manufacturer Part Number | T6-600 |
Clamp Meter Instrument Counts | 1,000 |
Number of Alligator Clips | 0 |
Number of Batteries Included | 6 |
Test Instrument Manufacturer Model Numbers Included | 62MAX+, Fluke 1AC-II, Fluke T6-600 |
Number of Test Leads | 1 |
Description
Electrical Tester Kit, Test Instrument Included Infrared Thermometer, Voltage Detector, Voltage Tester, Test Instrument Manufacturer Model Numbers Included 62MAX+, Fluke 1AC-II, Fluke T6-600, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:B With Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.2076)
- TEST PRODUCTS INTL Test Lead, Silicon Modular Kit HVAC (TLSHVACR1)
- TEST PRODUCTS INTL Amp Clamp AC/DC, 0 to 1.000 A (A296)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- REED INSTRUMENTS Home Inspection Kit (REED-INSPECT-KIT)
- Fluke Instrument Combination Kit