Shop All Voltage Detectors
Fluke
Electrical Tester
Mfr # T6-1000 PRO
Zoro # G000451502
Free Shipping & Returns
Not eligible for select promotions
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type (2) AA
- Safety Rating CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000 V
- Features Data Logging
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # T6-1000 PRO
- Zoro # G000451502
- UPC # 095969921121
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 4/0 AWG |
Battery Size | AA |
Maximum Conductor Size | 4/0 AWG |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- EXTECH Wireless Thermometer Transmitter (RH200W-T)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3000FC K)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack (FLK2AC/90-1000V5PK)
- TRIPLETT High Voltage Detector, 132 kV, 50/60 Hz (HVD132)
- Fluke Voltage Detectors