Shop All Voltage Detectors
Fluke
Electrical Tester, LCD, 1000V, 100A Curren
Mfr # T6-1000/WWG
Zoro # G2042043
Free Shipping & Returns
Not eligible for select promotions
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type (2) AA
- Safety Rating CAT III 1000V
- Voltage 1000
- Max. Conductor Size 4/0 AWG
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # T6-1000/WWG
- Zoro # G2042043
- UPC # 095969854047
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Max. Conductor Size | 4/0 AWG |
Manufacturers Warranty Length | 2 yr |
Maximum Conductor Size | 4/0 AWG |
Overall Width | 1.7 in |
Battery Size | AA |
Overall Height | 10.2 in |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 bar/psi, G1/4 Male Back Conn, Glycerin Filled, 304SS Front Flange (25-911-100-bar/psi-G1/4-SSFF)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- ECLIPSE ESD Wrist Strap, Adj, 6 ft L, Yellow/Black (900-023)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L300#)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- FLUKE AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3003FC K)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (FLK-1AC-II-5PK)
- FLUKE Acv Detector 90-1000V (2432932)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- Fluke Voltage Detectors