Shop All Calibrator Accessories
Fluke
Elbow for Test Port, Angle
Mfr # P5543
Zoro # G8401854
product price: $437.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P30XX, P31XX, P32XX
- Features Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P5543
- Zoro # G8401854
- UPC # 095969642071
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Elbow for Test Port |
For Use With | P30XX, P31XX, P32XX |
Features | Angle |
Description
Elbow for Test Port, For Use With P30XX, P31XX, P32XX, Features Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Industries Inc 87727 Oxygen Gauge High Pressure 0-4000 Psi (FO388017)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L0I#&V-XCYLM)
- FLUKE Pneumatic Pump Quick Service Kit (SK-700HPP-QS)
- FLUKE Hydraulic Test Pump, Up to 10000 psi (FLK-700HTPK2)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE HOSE KIT ACCESSORY (FLUKE-71X)
- LCN Wireless Receiver, 1 Channel (8310-865)
- Fluke Calibrator Accessories