Shop All Resistance Testers
Fluke
Earth Stake
Mfr # EARTH STAKE
Zoro # G6115191
product price: $124.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Earth Ground Resistance Meters
- Manufacturers Warranty Length 1 yr
- Includes Earth Stake
- Product Type Ground/Earth Stake
- Stake/Grounding Rod Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # EARTH STAKE
- Zoro # G6115191
- UPC # 095969666886
- Country of Origin China
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Stake/Grounding Rod Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Stake |
For Use With | Earth Ground Resistance Meters |
Includes | Earth Stake |
Product Type | Ground/Earth Stake |
Compatible with Manufacturer Model Number | 1623-2, 1625-2 |
# of Stakes | 1 |
Accessory Type | Stake Kit |
Compatible with Brand | Fluke |
Compatible Manufacturer Part Number | 1623-2, 1625-2 |
Compatible with Manufacturer Part Number | 1623-2, 1625-2 |
Compatible with Manufacturer Model Number [NEW] | 1623-2, 1625-2 |
Compatible Manufacturer Model Number | 1623-2, 1625-2 |
For Use with Mfr. Model Number | 1623-2, 1625-2 |
For Use With Mfr. Model Number | 1623-2, 1625-2 |
Description
Earth Stake, Cable Length Not Applicable, Cable/Lead Color Not Applicable, For Use With Earth Ground Resistance Meters, Includes Earth Stake, Jaw Capacity Not Applicable, Product Type Ground/Earth Stake, Stake/Grounding Rod Length 12 in, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: XTOOL: DIP8 EEPROM Test Clip [White] (XTOOL) (XTL-ITC-8A)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM73C)
- FLUKE Cable Reel Accessory (CABLE REEL 50M RD)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- FLUKE Carrying Case (C1620)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- Fluke Resistance Testers