Shop All Resistance Testers
Fluke
Earth Ground Tester Kit, 250VAC
Mfr # FLUKE-1625-2 KIT
Zoro # G6105127
product price: $5,749.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earth Ground Resistance Range 0.020 to 300 kilohm
- Resolution 0.001 to 100 ohm
- Operating Frequency 94/105/111/128 Hz
- Soil Resistivity Yes
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1625-2 KIT
- Zoro # G6105127
- UPC # 095969666879
- Country of Origin Romania
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Earth Ground Tester Kit, Maximum Earth Voltage 50 V AC, Number of Records Stored 1,500, Test Current greater than 50 mA, Standards CE, Communication Protocol USB, Includes (2) Clamps, (3) Wire Spools, (4) Stakes, Batteries, Cables, Carrying Case, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 100, 1 Day, PK100 (BN 24001660-001)
- REED INSTRUMENTS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (R2000)
- POMONA ELECTRONICS Mini Hook Test Leads, 24 In. L, Black/Red (3782-24-02)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- FLUKE Earth Stake (EARTH STAKE)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- FLUKE Carrying Case (C1620)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- Fluke Resistance Testers