Shop All Process Calibrators
Fluke
Drywell, Temperature Calibrator
Mfr # 9150-A-156
Zoro # G8459166
product price: $12,027.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$12,027.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.0 Degrees C
- Interface RS-232
- Includes 9150 Furnace, 3150 Insert, Insert Insulator, Power Cord, User's Guide, RS-232 Cable
- Display LED
- Calibration Certificate NIST Traceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 9150-A-156
- Zoro # G8459166
- UPC # 095969129046
- Country of Origin United States
- Category Process Calibrators
Dimensions
Well Size | 1 1/4 in Dia x 5 1/2 in D Well |
Well Depth | 5.5 in |
Overall Height | 12.41 in |
Overall Dimensions | 12 13/32 in H x 8 13/64 in W x 12 13/32 in D |
Overall Width | 8.2 in |
Overall Depth | 12.41 in |
For Stem Diameter | 1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Well Diameter | 1.25 in |
Description
Drywell, Thermocouple, Fluke 9150, 302 Degrees to 2192 Degrees F/150 Degrees to 1200 Degrees C, Calibration Details Data at 150 Degrees C, 300 Degrees C, 450 Degrees C, 600 Degrees C, 800 Degrees C, 1000 Degrees C, and 1200 Degrees C, Interface RS-232, Number of Set Points Variable, 12 13/32 in H x 8 13/64 in W x 12 13/32 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLLV/30)
- WINTERS Pressure and Temperature Kit (PTK1500.)
- FLIR Battery Charger (T198509)
- LOVE Temperature Switch, SPDT, 230VAC (TCS-4020)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-718-300G)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-719PRO 300G)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (Fluke-724)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- FLUKE Drywell, Temperature Calibrator (9103-C-156)
- FLUKE Automatic Pressure Calibrator, USB, LCD (FLK-729 300GFC/WWG)
- Fluke Process Calibrators