Shop All Thermometer Calibrator Accessories
Fluke
Drywell, Temperature Calibrator
Mfr # 9140-A-156
Zoro # G8928692
product price: $4,718.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5 Degrees C
- Interface RS-232
- Calibration Certificate NIST Traceable
- Display LED
- Agency Compliance CE, ROHS, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 9140-A-156
- Zoro # G8928692
- UPC # 095969128926
- Country of Origin United States
- Category Thermometer Calibrator Accessories
Dimensions
Overall Dimensions | 3 3/8 in H x 6 in W x 7 3/4 in D |
For Stem Diameter | 1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Overall Width | 6 in |
Overall Depth | 7.75 in |
Overall Height | 3.38 in |
Description
Drywell, Field Dry-Well, Fluke 9140, 95 Degrees to 662 Degrees F/35 Degrees to 350 Degrees C, Calibration Details Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C, Interface RS-232, Number of Set Points Variable, 3 3/8 in H x 6 in W x 7 3/4 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L1000#)
- TRANSFORMING TECHNOLOGIES Wrist Strap/Foot Tester & Foot Plate, Stand - Free Standing (GTS600K)
- ESCALI 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (THDGPCKT)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0142F2100#)
- FLUKE Dry Well Calibrator, 1/8-3/8 In Hole (9100S-B-156)
- HART Stem Insert, 1/4 In (3102-4)
- HART Stem Insert, 7/16 In (3102-7)
- TEL-TRU Thermometer Calibrator, 115VDC, 4-1/2" H (CS1-F42-320)
- HART Stem Insert, Blank (3102-0)
- Fluke Thermometer Calibrator Accessories