Shop All Process Calibrators
Fluke
Drywell, Temperature
Mfr # 9144-DW-156
Zoro # G8416344
product price: $6,438.99
/ea
Free Shipping & Returns
$6,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.05 Degrees C
- Display LCD
- Calibration Certificate NVLAP accredited
- Includes 9144 Field Metrology Well, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (Insert Removal Tool), 9930 Interface-it Software and User's Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 9144-DW-156
- Zoro # G8416344
- UPC # 095969420426
- Country of Origin United States
- Category Process Calibrators
Dimensions
Well Depth | 5.91 in |
For Stem Diameter | (2) 3 mm, (2) 4 mm, (2) 6 mm |
Well Size | 5 29/32 D Well |
Overall Depth | 11.61 in |
Overall Dimensions | 11 13/32 in H x 7 5/16 in W x 11 39/64 in D |
Overall Width | 7.31 in |
Overall Height | 11.41 in |
Description
Drywell, Field Metrology Well, Fluke 9144, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-204G-BSPT)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- FLUKE Drywell, Temperature (9142-A-156)
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLUKE Multifunction Calibrator, Temp, Pressure (Fluke-725)
- FLUKE Pressure Calibrator, -12 to 120 psi (FLUKE-719 100G)
- FLUKE Process Meter, 0 to 1000VAC/DC, Infrared (FLUKE-789/T3000 FC)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- FLUKE Pressure Calibrator, -12 to 300 psi (Fluke-718Ex-300)
- Fluke Process Calibrators