Shop All Process Calibrators
Fluke
Drywell, Temperature
Mfr # 9144-A-156
Zoro # G7946224
product price: $7,122.00
/ea
Free Shipping & Returns
$7,122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.05 Degrees C
- Display LCD
- Agency Compliance CE, CSA, C-TICK, ROHS, WEEE
- Interface RS-232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 9144-A-156
- Zoro # G7946224
- UPC # 095969420242
- Country of Origin United States
- Category Process Calibrators
Dimensions
Well Depth | 5.91 in |
Overall Dimensions | 11 13/32 in H x 7 5/16 in W x 11 39/64 in D |
Overall Width | 7.31 in |
Well Size | 5 29/32 D Well |
Overall Height | 11.41 in |
For Stem Diameter | (1) 3/8 in, (2) 1/4 in, (1) 3/16 in, (1) 1/8 in |
Overall Depth | 11.61 in |
Description
Drywell, Field Metrology Well, Fluke 9144, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE 718 100G)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (Fluke-724)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- Fluke Process Calibrators