Shop All Process Calibrators
Fluke
Drywell, Temperature
Mfr # 9142-D-156
Zoro # G7903707
Free Shipping & Returns
$8,427.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.01 Degrees C
- Includes 9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
- Agency Compliance CE, CSA, C-TICK, ROHS, WEEE
- Calibration Certificate NVLAP accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 9142-D-156
- Zoro # G7903707
- UPC # 095969419543
- Country of Origin United States
- Category Process Calibrators
Dimensions
Overall Height | 11.41 in |
Overall Width | 7.31 in |
Overall Depth | 11.61 in |
Well Size | 5 29/32 D Well |
For Stem Diameter | (3) 3 mm, (2) 4 mm, (2) 6 mm |
Overall Dimensions | 11 13/32 in H x 7 5/16 in W x 11 39/64 in D |
Well Depth | 5.91 in |
Description
Drywell, Field Metrology Well, Fluke 9142, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn (25-110-400-psi/kPa)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- DEFELSKO Pin Hole Detector, Test Volt 9, 67.5, 90V (PosiTest LPD Basic Kit)
- FLUKE Multifunction Calibrator, Process (FLUKE-726)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE 718 100G)
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- FLUKE Multifunction Calibrator, Temp, Pressure (Fluke-725)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- FLUKE Drywell, Temperature Calibrator (9140-B-156)
- Fluke Process Calibrators