Shop All Process Calibrators
Fluke
Drywell, Temperature
Mfr # 9103-DW-156
Zoro # G7858611
Free Shipping & Returns
Not eligible for select promotions
$4,820.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.25 Degrees C
- Includes 9103 Dry-well, Insert for Configuration Ordered, Power Cord, Insert Removal Tongs, 9930 Interface-it Software, Serial Cable, User's Guide
- Calibration Certificate NIST Traceable
- Agency Compliance CE, ROHS, WEEE
- Interface RS-232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 9103-DW-156
- Zoro # G7858611
- UPC # 095969413459
- Country of Origin United States
- Category Process Calibrators
Dimensions
For Stem Diameter | (2) 3 mm, (2) 4 mm, (2) 6 mm |
Overall Dimensions | 10 1/4 in H x 5 39/64 in W x 9 5/8 in D |
Overall Height | 10.25 in |
Overall Depth | 9.63 in |
Overall Width | 5.61 in |
Description
Drywell, Field Dry-Well, Fluke 9103, -13 Degrees to 284 Degrees F/-25 Degrees to 140 Degrees C, Calibration Details Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 140 Degrees C, Interface RS-232, Number of Set Points Variable, 10 1/4 in H x 5 39/64 in W x 9 5/8 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana (4WRF2)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-11)
- FLUKE Process Meter, 0 to 1000VAC/DC, Infrared (FLUKE-789/T3000 FC)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- FLUKE Datalogger, Temperature (1621A-H-156)
- FLUKE Pressure Calibrator, -12 to 500 psi (FLUKE-717-500G)
- FLUKE Multifunction Calibrator, Temp, Pressure (Fluke-725)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- Fluke Process Calibrators