Shop All Thermometer Calibrator Accessories
Fluke
Dry Well Calibrator, 14-252 Degrees F
Mfr # 9102S-156
Zoro # G8417202
product price: $5,049.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,049.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -10 Degrees to 122 Degrees C, 14 Degrees to 252 Degrees F
- Calibration Certificate NIST
- Includes 1/4 in Insert, 3/16 in Insert and Instructions
- Interface RS-232
- Height 3 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 9102S-156
- Zoro # G8417202
- UPC # 095969017916
- Country of Origin United States
- Category Thermometer Calibrator Accessories
Dimensions
Height | 3 9/10 in |
Width | 5 1/2 in |
Depth | 6 29/32 in |
Well Depth | 4 in |
Stem Hole Dia. | 0.0625 in, 0.125 in, 0.1875 in, 0.25 in, 0.3125 in, 0.375 in, 0.4375 in or 0.15625 in Probes (Dependent on Inserts Used) |
Well Size | 4 in D Well |
Overall Depth | 6.91 in |
Overall Width | 5.5 in |
Overall Height | 3.91 in |
Overall Dimensions | 3 29/32 in H x 5 1/2 in W x 6 29/32 in D |
For Stem Diameter | 0.0625 in, 0.125 in, 0.15625 in, 0.1875 in, 0.25 in, 0.3125 in, 0.375 in, 0.4375 in |
Description
Dry Well Calibrator, Handheld Dry-Well, Fluke 9102S, 14 Degrees to 252 Degrees F/-10 Degrees to 122 Degrees C, Calibration Details Data at -10 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 122 Degrees C, Hot Block Temperature Range 14 to 252 F, -10 to 122 C, Interface RS-232, 3 29/32 in H x 5 1/2 in W x 6 29/32 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ThermCam, 160x120IR Res, 53x43FOV (GTC400C)
- DIGI-SENSE IR Thermometer with Alarm and NIST-Trace (20250-05)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- FLUKE Dry Well Calibrator, 1/8-3/8 In Hole (9100S-B-156)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- HART Stem Insert, 1/4 In (3102-4)
- HART Stem Insert, 7/16 In (3102-7)
- TEL-TRU Thermometer Calibrator, 115VDC, 4-1/2" H (CS1-F42-320)
- HART Stem Insert, Blank (3102-0)
- Fluke Thermometer Calibrator Accessories