Shop All Test Leads & Probes
Fluke
Double Banana Plug Kit, 15A, 1-5/9 In. L
Mfr # BP980
Zoro # G3000374
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Double 4mm Banana Plug
- Color Red, Black
- Length 1-1/2"
- Max Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # BP980
- Zoro # G3000374
- UPC # 095969107006
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 1-1/2" |
Manufacturers Warranty Length | 1 yr |
Description
Double Banana Plug Kit, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Black/Red, Body Material Brass, Maximum Voltage 60 V, Length 1 1/2 in, Features Each Plug has 3.1 mm Holes for Mounting Wires and Components, Maximum Operating Temperature 122 Degrees F, Includes (5) Black Plugs, (5) Red Plugs, Spring Material Beryllium Copper, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material ABS Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bullet Probe Style (6433)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- HONEYWELL Analytical 120/240V-Ac Conductivity Transmitters And Analyzer (UDA2182-CC1-NN2-NN-N-PE00)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed (TP1)
- FLUKE Replacement for Fluke Tl224 (TL224 FLUKE)
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- FLUKE Electrical Tester Flat (648219)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, BLACK (B-24-0)
- Fluke Test Leads & Probes