Shop All Process Calibrators
Fluke
Documenting Process Calibrator, HART
Mfr # Fluke-754
Zoro # G4183907
product price: $10,413.99
/ea
Free Shipping & Returns
$10,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 110mA DC
- Voltage Measurement Range 0 to 300V AC/V DC
- Loop Supply Voltage 26V DC
- Thermocouple Type B, BP, C, E, J, K, L, N, R, S, T, U, XK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-754
- Zoro # G4183907
- UPC # 095969614283
- Country of Origin United States
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Documenting Multifunction Calibrator with HART, Voltage Measurement Range 0 to 300V AC/V DC, Loop Supply Voltage 26V DC, Intrinsically Safe No, Pressure Modules 29 Ranges, Measurement Functions Current, Frequency, Resistance, TC and RTD, Voltage (AC and DC), Source Current 0 to 22mA DC, Current Measurement Range 0 to 110mA DC, Basic DC Accuracy +/-0.02 Percent +0.0005V, Thermocouple Temperature Range -250 Degrees to 2500 Degrees C, Powered By Rechargable Battery Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- MILWAUKEE TOOL Electrical Test Lead Set (49-77-1001)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE 718 100G)
- FLUKE Multifunction Calibrator, Temp, Pressure (Fluke-725)
- FLUKE Datalogger, Temperature (1620A-S-156)
- FLUKE Documenting Process Calibrator (Fluke-753)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- FLUKE Pressure Calibrator, -12 to 30 psi (Fluke-717 30)
- FLUKE Pressure Calibrator, -12 to 120 psi (FLUKE-719 100G)
- Fluke Process Calibrators