Shop All Calibrator Accessories
Fluke
Dirt/Moisture Trap, 3.5 MPA, 500 PSI
Mfr # P5531-3.5M
Zoro # G2774795
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With P30XX
- Features 3.5 MPA, 500 PSI
- Accessory Type Dirt/Moisture Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P5531-3.5M
- Zoro # G2774795
- UPC # 095969638791
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Dirt/Moisture Trap |
For Use With | P30XX |
Features | 3.5 MPA, 500 PSI |
Accessory Type | Dirt/Moisture Trap |
Description
Dirt/Moisture Trap, For Use With P30XX, Features 3.5 MPA, 500 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK (BG-0406)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke 179/EDA2 Kit)
- REED INSTRUMENTS 400A AC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5020-NIST)
- FLUKE Replacement for Fluke 115 (115 FLUKE)
- FLUKE Carrying Case, 9103 Field Dry-well (9316)
- FLUKE Hydraulic Test Hose (FLUKE-700HTH-1)
- FLUKE Precision Pressure Pump (FLUKE-700PMP)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- FLUKE Silicon Oil, 1L 200.20 (5013-1L)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- Fluke Calibrator Accessories