Shop All Pressure Gauges
Fluke
Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Metal, Gray
Mfr # 2700G-G35M/C
Zoro # G2846825
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Bottom
- Includes 1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
- Range 0 to 5000 psi
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 2700G-G35M/C
- Zoro # G2846825
- UPC # 095969668415
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 4.25 in |
Digit Height | 0.65 in |
Nominal Dial Size | 4 1/4 in |
Description
Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Socket Material Zinc Alloy, Process Connection Type NPT, Display Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015000)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Connection Location: Adjustable (1NGA4)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A)
- FLUKE Digital Compound Gauge, -14 to 0 to 10,000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG31)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G08)
- FLUKE Digital Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Metal, Gray (2700G-G70M/C)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G30)
- FLUKE Digital Compound Gauge, -12 to 0 to 300 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G27)
- FLUKE Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA6)
- PIC GAUGES Needle Valve, 1/2"FxF NPT, Strt, SS, 10K psi (NV-SS-1/2-HS-180-FXF)
- Fluke Pressure Gauges