Shop All Infrared Thermometer Accessories
Fluke
Digital Output Module, c/w-Fluke
Mfr # A-CON-16DO
Zoro # G110839245
Free Shipping & Returns
Not eligible for select promotions
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Fluke
- Product Type Digital Output Module
- Overall Depth 10 1/2 in
- Overall Height 7 5/8 in
- Overall Width 190 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # A-CON-16DO
- Zoro # G110839245
- UPC # 095969864138
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 10 1/2 in |
Overall Height | 7 5/8 in |
Overall Width | 190 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Out |
Compatible with Brand | Fluke |
Product Type | Digital Output Module |
Compatible with Series | ThermoView TV40 |
Description
Digital Out, Compatible with Series ThermoView TV40, Overall Depth 10 1/2 in, Overall Height 7 5/8 in, Overall Width 190 1/2 in, Product Type Digital Output Module, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- HONEYWELL SERVO-PLATE FOR CHART RECORDER (30754975-503)
- BOTRON CO Continuous Monitor 2 Operator and Mat (B9203)
- GREENLEE CLAMPMETER 400A AC (CM-330)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- Fluke Infrared Thermometer Accessories