Shop All Oscilloscopes
Fluke
Digital Oscilloscope
Mfr # FLUKE-MDA-550-III
Zoro # G601866248
Free Shipping & Returns
$9,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) VPS410-II-x Voltage Probe, 500 MHz, 10:1, (3) i400s Current Clamp, (3) VPS421-x Ruggedized Voltage Probe, 150 MHz, 100:1, BC190/830 Power Adapter/Charger, BP291 Li-Ion Battery Double Capacity, C437-II Hardcase, with Rollers, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, Universal Power Cord Set, USB Interface Cable
- Max./Min. Sweep Speed 1 nsec/div to 4 sec/div
- Safety Rating CAT III 1000V/CAT IV 600V
- Battery Life Up to 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-MDA-550-III
- Zoro # G601866248
- UPC # 195112021958
- Country of Origin Romania
- Category Oscilloscopes
Dimensions
Bandwidth (MHz) | 500 MHz |
Manufacturers Warranty Length | 1 yr (Accessories), 3 yr (Instrument) |
Max. Record Length | 10k/ Channel |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Oscilloscope |
Includes | (1) VPS410-II-x Voltage Probe, 500 MHz, 10:1, (3) i400s Current Clamp, (3) VPS421-x Ruggedized Voltage Probe, 150 MHz, 100:1, BC190/830 Power Adapter/Charger, BP291 Li-Ion Battery Double Capacity, C437-II Hardcase, with Rollers, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, Universal Power Cord Set, USB Interface Cable |
Max./Min. Sweep Speed | 1 nsec/div to 4 sec/div |
Safety Rating | CAT III 1000V/CAT IV 600V |
Battery Life | Up to 3 hr |
Display | Color LCD |
Features | Measure Additional Electrical Parameters, Measure Key Motor Drive Parameters, Provides Guided Measurements, Quickly and Easily Create Reports, Simplified Measurement Setup |
Glitch Capture | Yes |
Battery Type | Rechargeable Li-Ion |
Calibration Certificate | Yes |
True RMS | Yes |
Channels | 4 |
Input Sensitivity | With 10:1 Probe, 20 mV to 1000 V/div_x000B; With 100:1 Probe, 200 mV to 10 kV/div _x000B; Direct (1:1), 2 mV to 100 V/div |
Real Time Clock | Yes |
Interface | USB |
Description
Digital Oscilloscope, Bandwidth (MHz) 500 MHz, 4 Channels, Color LCD Display, True RMS Yes, 1 nsec/div to 4 sec/div Max./Min. Sweep Speed, Max. Record Length 10k/ Channel, Real Time Clock Yes, Input Sensitivity With 10:1 Probe, 20 mV to 1000 V/div_x000B; With 100:1 Probe, 200 mV to 10 kV/div _x000B; Direct (1:1), 2 mV to 100 V/div, Glitch Capture Yes, USB Interface, Safety Rating CAT III 1000V/CAT IV 600V, Rechargeable Li-Ion Battery Type, Battery Life Up to 3 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Thread Identification Kit (FT1341)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FWBLSSC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- UNIVERSAL Pressure Gauge 0-5K Psi (99019120)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE CAT IV Probe Set, 40 MHz, 600V (VPS41/WWG)
- FLUKE Clip, Hook, Pk2 (HC120)
- DWYER INSTRUMENTS Analog Signal Generator (ASG)
- Fluke Oscilloscopes