Shop All Oscilloscopes
Fluke
Digital Oscilloscope
Mfr # FLUKE-190-204-III-S
Zoro # G502016100
product price: $7,157.99
/ea
Free Shipping & Returns
$7,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (4) VPS410-II-x Voltage Probe, 500 MHz, 10:1, BC190/830 Power Adapter/Charger, BP291 Li-Ion Battery Double Capacity, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, SCC-293 Kit, Universal Power Cord Set, USB Interface Cable
- Manufacturers Warranty Length 1 yr (Accessories), 3 yr (Instrument)
- Features 10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling
- FFT Analysis Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-190-204-III-S
- Zoro # G502016100
- UPC # 195112021873
- Country of Origin Romania
- Category Oscilloscopes
Dimensions
Manufacturers Warranty Length | 1 yr (Accessories), 3 yr (Instrument) |
Bandwidth (MHz) | 200 MHz |
Max. Record Length | 10k/ Channel |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Oscilloscope |
Includes | (4) VPS410-II-x Voltage Probe, 500 MHz, 10:1, BC190/830 Power Adapter/Charger, BP291 Li-Ion Battery Double Capacity, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, SCC-293 Kit, Universal Power Cord Set, USB Interface Cable |
Features | 10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling |
FFT Analysis | Yes |
Input Sensitivity | With 10:1 Probe, 20 mV to 1000 V/div_x000B; With 100:1 Probe, 200 mV to 10 kV/div _x000B; Direct (1:1), 2 mV to 100 V/div |
Display | Full Color LCD |
Glitch Capture | Yes |
Max./Min. Sweep Speed | 2 nsec/div to 4 sec/div |
Safety Rating | CAT III 1000V/CAT IV 600V |
True RMS | Yes |
Battery Life | Up to 3 hr |
Real Time Clock | Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings |
Battery Type | Rechargeable Li-Ion |
Triggering Mode | Automatically Sets Up and Continuously Adjusts |
Persistence | Off, Short, Medium, Long, Infinite and Envelope Mode |
Waveform / Measurement Stored | Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis |
Sampling Rate | 5 GS/sec |
Calibration Certificate | Yes |
Channels | 4 |
Interface | USB |
Description
Digital Oscilloscope, Bandwidth (MHz) 200 MHz, 4 Channels, Full Color LCD Display, True RMS Yes, Sampling Rate 5 GS/sec, 2 nsec/div to 4 sec/div Max./Min. Sweep Speed, Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis Waveform / Measurement Stored, Max. Record Length 10k/ Channel, FFT Analysis Yes, Real Time Clock Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- FLUKE Battery Pack (BP190)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-202-III-S)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- Fluke Oscilloscopes