Shop All Oscilloscopes
Fluke
Digital Oscilloscope
Mfr # FLUKE-190-062-III
Zoro # G202016127
product price: $4,657.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) VPS421-x Ruggedized Voltage Probe, 150 MHz, 100:1, BC190/830 Power Adapter/Charger, BP290 Li-Ion Battery Single Capacity, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, TL175 Test Lead Set, Universal Power Cord Set, USB Interface Cable
- Display Full Color LCD
- FFT Analysis Yes
- Persistence Off, Short, Medium, Long, Infinite and Envelope Mode
- Manufacturers Warranty Length 1 yr (Accessories), 3 yr (Instrument)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-190-062-III
- Zoro # G202016127
- UPC # 195112021774
- Country of Origin Romania
- Category Oscilloscopes
Dimensions
Manufacturers Warranty Length | 1 yr (Accessories), 3 yr (Instrument) |
Bandwidth (MHz) | 60 MHz |
Max. Record Length | 10k/ Channel |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Oscilloscope |
Includes | (2) VPS421-x Ruggedized Voltage Probe, 150 MHz, 100:1, BC190/830 Power Adapter/Charger, BP290 Li-Ion Battery Single Capacity, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, TL175 Test Lead Set, Universal Power Cord Set, USB Interface Cable |
Display | Full Color LCD |
FFT Analysis | Yes |
Persistence | Off, Short, Medium, Long, Infinite and Envelope Mode |
Waveform / Measurement Stored | Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis |
Triggering Mode | Automatically Sets Up and Continuously Adjusts |
Channels | 2 |
Battery Life | Up to 3 hr |
Real Time Clock | Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings |
Features | 10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling |
Safety Rating | CAT III 1000V/CAT IV 600V |
Calibration Certificate | Yes |
Max./Min. Sweep Speed | 10 nsec/div to 4 sec/div |
Glitch Capture | Yes |
Input Sensitivity | With 10:1 Probe, 20 mV to 1000 V/div_x000B; With 100:1 Probe, 200 mV to 10 kV/div _x000B; Direct (1:1), 2 mV to 100 V/div |
Battery Type | Rechargeable Li-Ion |
True RMS | Yes |
Sampling Rate | 5 GS/sec |
Interface | USB |
Description
Digital Oscilloscope, Bandwidth (MHz) 60 MHz, 2 Channels, Full Color LCD Display, True RMS Yes, Sampling Rate 5 GS/sec, 10 nsec/div to 4 sec/div Max./Min. Sweep Speed, Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis Waveform / Measurement Stored, Max. Record Length 10k/ Channel, FFT Analysis Yes, Real Time Clock Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS (PRO-312L-402G)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC1)
- DICKSON Chart, 4 In, 0 to 150 PSI, 7 Day, PK60 (C035)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G4088L)
- FLUKE Digital Oscilloscope (FLUKE-190-202-III-S)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- FLUKE Clip, Hook, Pk2 (HC120)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- Fluke Oscilloscopes