Shop All Digital Multimeters
Fluke
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # FLUKE-115/CZWG
Zoro # G8406456
Free Shipping & Returns
Not eligible for select promotions
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Compact - Basic Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.50% of Reading +2 Digits
- Instrument Safety Rating CAT III 600V
- Max. AC Volts 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-115/CZWG
- Zoro # G8406456
- UPC # 095969476478
- Country of Origin Malaysia
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 3.4 in |
Pulse Width | No |
Overall Height | 6.6 in |
Battery Size | 9V |
Depth | 1.8 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 3, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Easy One-Handed Operation of the Meter, Maximum AC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue (1059-2x3BKT)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- PCE INSTRUMENTS SPL Meter, 30 to 130 dBA (PCE-SLT)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- FLUKE Ac/Dc Clamp Meter (5065866)
- FLUKE Fluke 289 True-RMS Industrial Logging Multimeter w/ TrendCapture (2675778)
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- FLUKE Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements (5065866)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (3000FC/EDA2/WWG)
- GREENLEE Digital Multimeter True Rms-122.50Lbs- (DM-810A)
- Fluke Digital Multimeters