Shop All Digital Multimeters
Fluke
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # FLUKE-113-NIST
Zoro # G8300171
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Compact - Basic Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.50% of Reading +2 Digits
- Instrument Safety Rating CAT III 600V, CAT IV 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-113-NIST
- Zoro # G8300171
- UPC # 095969476423
- Country of Origin Malaysia
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Depth | 1.8 in |
Overall Height | 6.6 in |
Battery Size | 9V |
Pulse Width | No |
Overall Width | 3.4 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 2.0 Percent + 3, Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, CAT IV 300V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Integral Holster with Probe Holders, Vchek(Tm) Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 3 x 10' Retractable Test Leads (1129)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Plastic, Black (4FLT3)
- FLUKE Wireless Digital Multimeter Hanging Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (3000FC/TPAK/WWG)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-177)
- FLUKE Accessory Starter Kit (T6-KIT)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke 179/EDA2 Kit)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287/CWG)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115)
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- Fluke Digital Multimeters