Shop All Digital Multimeters
Fluke
Digital Multimeter, 1000V, 50 MOhms, 10A
Mfr # Fluke-87-V/E2
Zoro # G2384733
Free Shipping & Returns
Not eligible for select promotions
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Full Size - Advanced Features
- Instrument Counts 20,000
- Basic DC Accuracy +/-0.05% of Reading + 1 Digit
- Instrument Safety Rating CAT IV 600V
- Max. AC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-87-V/E2
- Zoro # G2384733
- UPC # 095969353274
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Lifetime |
Overall Width | 3.9 in |
Pulse Width | Yes |
Battery Size | 9V |
Depth | 2 in |
Overall Height | 7.9 in |
True RMS Bandwidth | 20 kHz |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 2), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 20,000, Special Features Optimized for Adjustable Speed Motor Drive Testing, Maximum AC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 (5TXD4)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- FLOTEC PRESSURE GAUGE 0-100 PSI (TC2104)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- FLUKE Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V (1564549)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117-NIST-D)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-87V/PRV)
- FLUKE Fluke 4691215 Insulation Multimeter with Fluke Connect (FLU1587FC)
- FLIR Extech EX310-NIST MultiMeter W/NCV, Red/Black NIST Certified (EX310-NIST)
- Fluke Digital Multimeters