Shop All Digital Multimeters
This Product is Discontinued
Fluke
Digital Multimeter, 1000 VdcVac, 10 A, 50 Mohm, 1000 VacVdc, 10 A, 100 Khz, 50 Mohm, Safety (Discontinued)
Mfr # FLUKE-175 ESFP
Zoro # G508184780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-175 ESFP
- Zoro # G508184780
- UPC # 95969095181
- Country of Origin Unknown
- Category Digital Multimeters
Details
Promotion Restriction | Not eligible for promotion |
Description
Digital Multimeter, 1000 VDCVAC, 10 A, 50 MOhm, 1000 VACVDC, 10 A, 100 KHz, 50 MOhm, Safety Rating EN 610101 to CAT IV 600 VACVDC, CAT III 1000 VACVDC, 10000 uF, 2 3 500 Hz to 1 kHz Accuracy, Digital, 9 VDC Alkaline NEDA 16041604A Batt pFluke Digital Multimeter, 1000 VDCVAC, 10 A, 50 MOhm, 1000 VACVDC, 10 A, 100 KHz, 50 MOhm, Safety Rating EN 610101 to CAT IV 600 VACVDC, CAT III 1000 VACVDC, 10000 uF, 2 3 500 Hz to 1 kHz Accuracy, Digital, 9 VDC Alkaline NEDA 16041604A Battery, No, Yes, 728 in H x 354 in W x 17 in D, 10 to 50 deg C, Hard PlasticppFluke 170 Series TrueRMS digital multimeters is preferred solution for the precise, reliable and easy of use This is the industry standard, with all the features you need to troubleshoot and repair so many problems in electrical and electronic systems Fluke 170 Series digital multimeters give you TrueRMS voltage and current measurements, 6000 count resolution, manual and automatic ranging and provide frequency, capacitance, resistance, continuity and diode measurements In addition, the Fluke 177 and 179 provide higher 009 basic accuracy, a digital display with analog bar graph and backlight And the Fluke 179 delivers temperature measurementsp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.