Shop All Digital Multimeters
Fluke
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # Fluke-77 IV
Zoro # G3047956
Free Shipping & Returns
Not eligible for select promotions
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Full Size - General Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.30% of Reading + 1 Digit
- Instrument Safety Rating CAT IV 600V
- Max. AC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-77 IV
- Zoro # G3047956
- UPC # 095969560856
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Lifetime |
Battery Size | 9V |
Depth | 7.3 in |
Overall Width | 3.5 in |
Pulse Width | No |
Overall Height | 1.7 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(2.0 Percent + 2), Basic DC Voltage Accuracy +/-0.30 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy 1.5 Percent + 2, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Battery Door, Ergonomic Overmolded Housing with Integrated Probe Holders, Maximum AC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn (25-100-3000-psi/kPa)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-179/CWG)
- FLUKE Magnetic Hanger, For Energy Logger (FLK1730-HANGER)
- FLUKE Fluke 4691215 Insulation Multimeter with Fluke Connect (FLU1587FC)
- FLUKE High Voltage Probe (Fluke-80K-40)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-177)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-83-5/CWG)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- Fluke Digital Multimeters