Shop All Digital Multimeters
Fluke
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # FLUKE-28II/CWG
Zoro # G7807073
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Full Size - Advanced Features - Harsh Environment
- Instrument Counts 6,000/19,999
- Basic DC Accuracy +/-0.50% of Reading + 1 Digit
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-28II/CWG
- Zoro # G7807073
- UPC # 095969463553
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Overall Height | 2.5 in |
True RMS Bandwidth | 20 kHz |
Pulse Width | No |
Battery Size | AA |
Overall Width | 3.9 in |
Depth | 7.8 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 0.7 Percent + 4, Basic DC Voltage Accuracy +/-0.50 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy 0.2 Percent + 4, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/19,999, Special Features IP67, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes, Maximum DC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 (TS-W)
- TAYLOR HACCP Cooler/Freezer Thermometer (5680)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-60-bar/psi-G1/4)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.5 In WC (DM-2003-LCD)
- FLUKE Detachable Jaw True-Rms Ac/Dc Clamp Meter (3620217)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- FLUKE High Voltage Probe (Fluke-80K-40)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289/FVF)
- FLUKE Fluke 233; AKIT Remote Display Multimeter (FLK-233/AKIT)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (IB117K)
- FLUKE Replacement for Fluke 88-5 (88-5 FLUKE)
- Fluke Digital Multimeters