Shop All Infrared Thermometer Accessories
Fluke
Digital Input Module, c/w-Fluke
Mfr # A-CON-16DI
Zoro # G810839309
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible with Series ThermoView TV40
- Compatible with Brand Fluke
- Overall Width 190 1/2 in
- Product Type Digital Input Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CON-16DI
- Zoro # G810839309
- UPC # 095969864121
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 190 1/2 in |
Overall Height | 7 5/8 in |
Overall Depth | 10 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital in |
Compatible with Series | ThermoView TV40 |
Compatible with Brand | Fluke |
Product Type | Digital Input Module |
Description
Digital in, Compatible with Series ThermoView TV40, Overall Depth 10 1/2 in, Overall Height 7 5/8 in, Overall Width 190 1/2 in, Product Type Digital Input Module, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (H335-1-14-020)
- EXTECH Process Calibrator, Current/Voltage, 20V (PRC15)
- EXTECH Pressure Meter/Datalogger (SDL700)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- Fluke Infrared Thermometer Accessories