Shop All Pressure Gauges
Fluke
Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver
Mfr # FLUKE-700G29
Zoro # G4598054
product price: $1,486.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- For Use With Any Liquids or Gasses Compatible with 316 Stainless Steel
- Includes Manual on CD-ROM in 14 languages
- Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
- Accuracy +/-0.05%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-700G29
- Zoro # G4598054
- UPC # 095969611107
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Gauge Nominal Dial Size | 3 3/4 in |
Display Screen Height | 0.65 in |
Case Diameter | 3.75 in |
Nominal Dial Size | 3 3/4 in |
Digit Height | 0.65 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 3 yr |
Description
Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Tester, Glass Type (1EFX6)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU8)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G30)
- FLUKE Digital Compound Gauge, -14 to 0 to 10,000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G31)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G08)
- FLUKE Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G04)
- FLUKE Digital Compound Gauge, -12 to 0 to 500 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G07)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG30)
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS, U-Clamp (PRO-303D-208R-01)
- Fluke Pressure Gauges