Shop All Pressure Gauges
Fluke
Digital Compound Gauge, -14 to 0 to 2000 psi, 1/4 in MNPT, Metal, Yellow
Mfr # FLUKE-700G10
Zoro # G6189574
product price: $1,486.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Manual on CD-ROM in 14 languages
- Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
- Accuracy +/-0.05%
- Application Hydraulics, Pneumatics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-700G10
- Zoro # G6189574
- UPC # 095969674232
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Gauge Nominal Dial Size | 3 3/4 in |
Manufacturer Warranty Length | 3 yr |
Display Screen Height | 0.65 in |
Nominal Dial Size | 3 3/4 in |
Digit Height | 0.65 in |
Case Diameter | 3.75 in |
Process Connection Size | 1/4 in |
Description
Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Anti-Stat Static Eliminator, 20oz (SW955-1)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn (25-110-400-psi/kPa)
- SURETEST AC Circuit Analyzer, 85 to 265V (61-164)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- FLUKE Digital Compound Gauge, -14 to 0 to 10,000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG31)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG08)
- FLUKE Digital Compound Gauge, -14 to 0 to 500 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG07)
- FLUKE Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA5)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G08)
- FLUKE Digital Compound Gauge, -12 to 0 to 300 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G27)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204O)
- Fluke Pressure Gauges