Shop All Pressure Gauges
Fluke
Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver
Mfr # FLUKE-700G04
Zoro # G4589042
Free Shipping & Returns
Not eligible for select promotions
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- For Use With Dry Non-corrosive Gas
- Includes Manual on CD-ROM in 14 languages
- Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
- Accuracy +/-0.05%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-700G04
- Zoro # G4589042
- UPC # 095969611008
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 3/4 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Case Diameter | 3.75 in |
Digit Height | 0.65 in |
Display Screen Height | 0.65 in |
Nominal Dial Size | 3 3/4 in |
Process Connection Size | 1/4 in |
Description
Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C813)
- REED INSTRUMENTS Magnetic Hanging Strap for R5600/R5007 (R5900)
- UNITED SCIENTIFIC Mini Weather Station (MWS136)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- FLUKE Digital Compound Gauge, -14 to 0 to 30 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G05)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG08)
- FLUKE Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G29)
- FLUKE Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA5)
- FLUKE Digital Compound Gauge, -14 to 0 to 500 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG07)
- FLUKE Digital Compound Gauge, -12 to 0 to 500 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G07)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- Fluke Pressure Gauges