Shop All Bench Type Digital Multimeter
Fluke
Digital Bench Multimeter, Basic Software
Mfr # Fluke-8808A/SU 120V
Zoro # G1529412
product price: $1,703.99
/ea
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage (AC) 200mV to 750V
- Voltage (DC) 200mV to 1000V
- Amps AC 20 mA to 10 A
- Amps DC 200 uA to 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-8808A/SU 120V
- Zoro # G1529412
- UPC # 095969393584
- Country of Origin China
- Category Bench Type Digital Multimeter
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Bench Multimeter |
Voltage (AC) | 200mV to 750V |
Voltage (DC) | 200mV to 1000V |
Amps AC | 20 mA to 10 A |
Amps DC | 200 uA to 10 A |
Resistance (Ohms) | 200 ohm to 100 megaohm |
Basic DC Accuracy | +/-0.01% |
Measurement Functions | Amps AC and DC, and Frequency, Ohms, VAC and VDC |
Includes | FlukeView Forms Basic Software, Getting Started Guide and CD-ROM with Instruction Manual, Line Cord, Spare Line Fuse, TL71 Test Leads, USB to RS-232 Interface Adapter Cable |
Display | Multi-segment Vacuum Fluorescent |
Connectivity | RS-232 PC Interface |
Counts | 55,000 |
Special Features | Dual Display |
Advanced Measurements | (2) 4 Wire Ohm, Setup Keys |
True RMS | Yes |
Frequency Counter | 20 Hz to 1 MHz |
Auto Ranging | Yes |
Resolution | 5.5 Digits |
Interface | RS-232 |
Description
Digital Bench Multimeter, Voltage (AC) 200mV to 750V, Voltage (DC) 200mV to 1000V, 20 mA to 10 A Amps AC, 200 uA to 10 A Amps DC, Resistance (Ohms) 200 ohm to 100 megaohm, Basic DC Accuracy +/-0.01 Percent, 55,000 Counts, True RMS Yes, Temp. Range -, Capacitance -, RS-232 Interface, Frequency Counter 20 Hz to 1 MHz, Special Features Dual Display, Multi-segment Vacuum Fluorescent Display, Auto Ranging Yes, - Calibration Certificate, Safety Rating -, Resolution 5.5 Digits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI (LF251-060-4L)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG1-1000-A-9V-R)
- FLUKE Digital Bench Multimeter (Fluke-8808A 120V)
- FLUKE Digital Multimeter, LCD Display (FLUKE-289/IMSK)
- B&K PRECISION Bench Multimeter, Dual Display, True RMS (5491B)
- GREENLEE True RMS Professional Digital Multimeter (DM-510A)
- B&K PRECISION Bench Multimeter, 4 1/2 Digit, True RMS (2831E)
- ZORO SELECT Bench Digital Multimeter (5URG9)
- Fluke Bench Type Digital Multimeter