Shop All Test Leads & Probes
Fluke
Deluxe Test Lead Kit, 10A
Mfr # TL81A
Zoro # G1895826
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Length 1m
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TL81A
- Zoro # G1895826
- UPC # 095969089678
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 1m |
Length - Test Lead | 3 ft 3 in |
Manufacturers Warranty Length | 1 yr |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Alligator Clips, Fold Nylon Pouch Containing 11 Items, Modular Test Probes, other Accessories, Suregrip(TM) Test Leads, Test Clips, Length 3 1/4 ft, Maximum Voltage 300 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 300V, Test End Termination Alligator Clip, Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- HOBO Temperature sensor 6 (TMC6-HE)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- FLUKE Fluke TL75 Hard-Point Test Lead Set (FLK-TL75)
- FLUKE Fluke TL175 TwistGuard Test Leads, 2MM Dia Probe Tips, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V (3521976)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- SUPCO Magnetic Test Leads, 30 VAC, Blue (MAG1BL)
- Fluke Test Leads & Probes