Shop All Process Calibrators
Fluke
Datalogger, Temperature
Mfr # 1623A-S-156
Zoro # G8003432
Free Shipping & Returns
$4,853.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-1% RH
- Battery Type 12V DC Evternal Source
- Celsius Switchable Yes
- Humidity Accuracy +/-1.0% RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 1623A-S-156
- Zoro # G8003432
- UPC # 095969564168
- Country of Origin United States
- Category Process Calibrators
Dimensions
Depth | 2 in |
Width | 8 3/10 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 9/10 in |
Base Width | 8.3 in |
Sensor Depth | 3.1 in |
Sensor Height | 0.75 in |
Base Depth | 2 in |
Overall Depth | 2 in |
Overall Dimensions | 4.9 in L x 8.3 in W x 2 in D |
Overall Length | 4.9 in |
Overall Width | 8.3 in |
Base Height | 4.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 70 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 20 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (GT13)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- NU-DI Malayae Flex Probe Replacemnt 6.0L Diesl (300-08045)
- HHIP Economy Digital Multimeter (8070-0400)
- FLUKE Automatic Pressure Calibrator, 24V DC (FLK-729PRO 7M)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- FLUKE Pressure Calibrator, -1 to 1 psi (FLUKE-718-1G)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- Fluke Process Calibrators