Shop All RH Meters & Thermohygrometers
Fluke
Datalogger, Temperature
Mfr # 1623A-H-156
Zoro # G2775075
original price:
$6,056.40
4% off
Free Shipping & Returns
$5,768.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Relative Humidity Range 0 to 100%
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-1.0% RH
- Temp. Range (F) 32 Degrees to 122 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 1623A-H-156
- Zoro # G2775075
- UPC # 095969564182
- Country of Origin United States
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 2 in |
Width | 8 3/10 in |
Height | 4 9/10 in |
Sensor Depth | 3.1 in |
Overall Depth | 2 in |
Base Width | 8.3 in |
Overall Length | 4.9 in |
Base Depth | 2 in |
Overall Width | 8.3 in |
Sensor Height | 0.75 in |
Base Height | 4.9 in |
Overall Dimensions | 4.9 in L x 8.3 in W x 2 in D |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 70 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 20 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES SRM With Rh, Temp, 5 Weights, Case (SRM500K)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451259SD04L60#)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- FLUKE Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (Fluke 971)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- SUPCO Thermo-Anemometer, 14F-122F (EM20)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- IKKEGOL IKKEGOL 30041 Dual Sensor LCD Display Indoor Outdoor Digital Thermometer (30041)
- WOHLER Dew Point Indicator (6808)
- Fluke RH Meters & Thermohygrometers