Shop All Process Calibrators
Fluke
Datalogger, Temperature
Mfr # 1620A-S-156
Zoro # G8429635
product price: $3,486.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.45 Degrees F (59 Degrees to 95 Degrees F), +/-0.25 Degrees C (15 Degrees to 35 Degrees C), +/-2% RH (20% to 70% RH)
- Relative Humidity Range 0 to 100%
- Depth 2 in
- Celsius Switchable Yes
- Memory 400,000 Readings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 1620A-S-156
- Zoro # G8429635
- UPC # 095969364157
- Country of Origin United States
- Category Process Calibrators
Dimensions
Depth | 2 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 3/10 in |
Height | 4 9/10 in |
Overall Width | 8.3 in |
Sensor Depth | 3.1 in |
Base Height | 4.9 in |
Sensor Height | 0.75 in |
Overall Depth | 2 in |
Base Width | 8.3 in |
Base Depth | 2 in |
Overall Dimensions | 4.9 in L x 8.3 in W x 2 in D |
Overall Length | 4.9 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Calibration Certificate Type NIST, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 70 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 20 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- EXTECH Replacement Set Of Test Leads (382254)
- ELESA Brass bosses, HVF.92-1/2 (HVF. (G1/4 - G3/8 - G1/2))
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- FLUKE Drywell, Temperature (9142-A-156)
- FLUKE Automatic Pressure Calibrator, USB, LCD (FLK-729 300GFC/WWG)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE 718 100G)
- FLUKE Datalogger, Temperature (1620A-H-156)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- Fluke Process Calibrators