Shop All Process Calibrators
Fluke
Datalogger, Temperature
Mfr # 1620A-H-156
Zoro # G7821721
product price: $3,864.00
/ea
Free Shipping & Returns
$3,864.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.45 Degrees F (59 Degrees to 95 Degrees F), +/-0.25 Degrees C (15 Degrees to 35 Degrees C), +/-2% RH (20% to 70% RH)
- Battery Type 12V DC Evternal Source
- Depth 2 in
- Memory 400,000 Readings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 1620A-H-156
- Zoro # G7821721
- UPC # 095969364133
- Country of Origin United States
- Category Process Calibrators
Dimensions
Depth | 2 in |
Width | 8 3/10 in |
Height | 4 9/10 in |
Manufacturers Warranty Length | 1 yr |
Base Depth | 2 in |
Sensor Height | 0.75 in |
Sensor Depth | 3.1 in |
Overall Depth | 2 in |
Overall Dimensions | 4.9 in L x 8.3 in W x 2 in D |
Base Height | 4.9 in |
Overall Length | 4.9 in |
Overall Width | 8.3 in |
Base Width | 8.3 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Calibration Certificate Type NIST, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 70 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 20 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Bluetooth 4-Channel Datalogging Thermometer (800025)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- CHAMPION SPORTS Dual Timer/Stop Watch, 1" Display, Black (CSIDC100)
- FLUKE Drywell, Temperature (9142-A-156)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (Fluke-724)
- FLUKE Multifunction Calibrator, Process (FLUKE-726)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- FLUKE Pressure Calibrator, -12 to 30 psi (Fluke-717 30)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- Fluke Process Calibrators