Shop All Pressure & Temperature Test Kits
Fluke
Comparison Test Pump, 0 to 3000 psi
Mfr # P5513-20M
Zoro # G2774847
product price: $5,869.99
/ea
Free Shipping & Returns
$5,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 3000 psi
- Includes 1/4" NPT Female Gas Supply Connection, Adapters, Manual, Pneumatic Test Pump
- Standards CE
- Displayed Pressure Units psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P5513-20M
- Zoro # G2774847
- UPC # 095969638715
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Comparison Test Pump |
Pressure Range | 0 to 3000 psi |
Includes | 1/4" NPT Female Gas Supply Connection, Adapters, Manual, Pneumatic Test Pump |
Standards | CE |
Displayed Pressure Units | psi |
Calibration Certificate | N |
Description
Comparison Test Pump, Pressure Range 0 to 3000 psi, Displayed Pressure Units psi, Calibration Certificate N, Standards CE, Includes 1/4 In. NPT Female Gas Supply Connection, Adapters, Manual, Pneumatic Test Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Silver (MEX5-D60.H25)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- WINTERS Low Pressure Test Kit (PLT15)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- WINTERS Low Pressure Test Kit (PLT100)
- Fluke Pressure & Temperature Test Kits