Shop All Portable Digital Oscilloscopes
Fluke
Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT
Mfr # FLUKE-125B/NA/S
Zoro # G3782296
product price: $4,087.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandwidth (MHz) 40 MHz
- Channels 2
- Display 5.7 in Color TFT
- Max./Min. Sweep Speed 10 nsec/div to 60 sec/div
- Max. Record Length 512 Min/Max Points Per Input
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-125B/NA/S
- Zoro # G3782296
- UPC # 095969817103
- Country of Origin Romania
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 40 MHz |
Max. Record Length | 512 Min/Max Points Per Input |
Manufacturers Warranty Length | 3 yr (Instrument) |
Description
Compact Handheld Oscilloscope, Bandwidth (MHz) 40 MHz, 2 Channels, 5.7 in Color TFT Display, True RMS Yes, Sampling Rate 40 MS/sec, 10 nsec/div to 60 sec/div Max./Min. Sweep Speed, 20 Waveform / Measurement Stored, Max. Record Length 512 Min/Max Points Per Input, FFT Analysis Yes, Cursors and Zoom Yes, Real Time Clock Yes, Automatic Connect and View, Edge Triggering Mode, Input Sensitivity 5 mV/div to 200 V/div, No Persistence, Glitch Capture Yes, Capacitance Measurements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G406-2)
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE (V38410)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- Fluke Portable Digital Oscilloscopes