Shop All Oscilloscopes
Fluke
Clip, Hook, Pk2
Mfr # HC120
Zoro # G2569147
product price: $60.79
/pk 2, $30.40/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 120 Series Handheld Digital Storage Oscilloscopes
- Includes 1 Red and 1 Gray Hook Clip
- Accessory Type Hook Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # HC120
- Zoro # G2569147
- UPC # 095969052634
- Country of Origin Germany
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook Clip |
For Use With | 120 Series Handheld Digital Storage Oscilloscopes |
Includes | 1 Red and 1 Gray Hook Clip |
Accessory Type | Hook Clip |
Description
Hook Clip, For Use With 120 Series Handheld Digital Storage Oscilloscopes, Includes 1 Red and 1 Gray Hook Clip, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Double Banana Jack, 30VAC/60VDC, Black (2269-0)
- EATON WIRING DEVICES Tester Circuit Ac/Dc 90-600V (BP914)
- TAYLOR Thermometr Digit Instant (9840N)
- DWYER INSTRUMENTS 10-100 Scfh Air Flow Control (RMB-53-SSV)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE Clip, Alligator, Pk3 (AC120)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-102-III)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- Fluke Oscilloscopes