Shop All Oscilloscopes
Fluke
Clip, Alligator, Pk3
Mfr # AC120
Zoro # G2230207
product price: $58.99
/pk 3, $19.66/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 120 Series Handheld Digital Storage Oscilloscopes
- Includes 1 Red, 1 Gray and 1 Black Clip
- Accessory Type Alligator Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # AC120
- Zoro # G2230207
- UPC # 095969052122
- Country of Origin Taiwan, Province of China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Alligator Clip |
For Use With | 120 Series Handheld Digital Storage Oscilloscopes |
Includes | 1 Red, 1 Gray and 1 Black Clip |
Accessory Type | Alligator Clip |
Description
Alligator Clip, For Use With 120 Series Handheld Digital Storage Oscilloscopes, Includes 1 Red, 1 Gray and 1 Black Clip, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G399)
- BACHARACH Probe Assembly for Combustion Analyzer (0019-7110)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- TOTALTURF 0 300 PSI Low Pressure Gauge (TO146598)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- Fluke Oscilloscopes