Shop All Clamp On Power Meters
Fluke
Clamp Meter, LCD, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity
Mfr # Fluke-773/NIST
Zoro # G7804465
Free Shipping & Returns
$2,255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 99.9 mA
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 30 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-773/NIST
- Zoro # G7804465
- UPC # 095969498753
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr for Clamp and Cable, 3 yr for Electronics |
Battery Size | AA |
Overall Width | 2 in |
Overall Height | 8 in |
Description
Digital Clamp Meter, Audible Continuity No, Safety Rating Not Applicable, AC Response Calculation TRMS, Maximum AC Current Measurement 100 mA, Maximum DC Current Measurement 100 mA, Maximum DC Voltage Measurement 30 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, DC Current, DC Voltage, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 0.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"LBM, SS, FrtFlng (PRO-314D-254R)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- KLEIN TOOLS Scout® Pro 3 Tester with Test + Map™ Remote Kit (VDV501-853)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 8In L (1LG-8)
- FLUKE Industrial True RMS Heavy Duty Multimete, LCD, 10 A (FLUKE-87V-MAX/E2 KIT)
- FLUKE CAT III 600V Dmm ESP Multimeter, LCD, 10 A (FLUKE-107 ESP)
- FLUKE Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity (FLK-376FC-IFLEX36)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-324)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- Fluke Clamp On Power Meters