Shop All Clamp On Power Meters
Fluke
Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap
Mfr # Fluke-393FC
Zoro # G902203438
product price: $810.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 1,000 A
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,500 V
- Max. Ohms 600 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-393FC
- Zoro # G902203438
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Max. Conductor Size | 34 mm |
Battery Size | AA |
Maximum Conductor Size | 1.33 in (34mm) |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1500V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,500 V, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 30 to 240 F (4LZP1)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC341)
- PCE INSTRUMENTS Digital Sound Level Meter, incl. LEQ-Software (PCE-322ALEQ)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- FLUKE CLAMP METER 325 TRUE RMS AC/DC (FL325)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- ELECTRONIC SPECIALTIES True RMS Low Current Clamp Meter (688)
- Fluke Clamp On Power Meters