Shop All Clamp On Power Meters
Fluke
Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity
Mfr # FLUKE-325
Zoro # G4573816
product price: $435.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 40,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-325
- Zoro # G4573816
- UPC # 095969639002
- Country of Origin Malaysia
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 600 kcmil |
Overall Height | 8.1 in |
Battery Size | AAA |
Overall Width | 3 in |
Maximum Conductor Size | 600MCM |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, CAT IV 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 (EN100-TP)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts (FLUKE-114)
- FLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-376 FC/WWG)
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- FLUKE Clamp Meter (5065521)
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (34NK45 + 12U584)
- Fluke Clamp On Power Meters