Shop All Circuit Breaker & Panelboard Accessories
Fluke
Circuit Tracer Kit, 0 to 600V AC/DC, Case
Mfr # FLUKE-2052
Zoro # G910412075
product price: $2,008.99
/ea
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 0 to 600V AC/DC
- Tracing Locations Ceilings, Floors, Walls
- Energized Line Overload Protection 600V AC
- Includes Hard Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-2052
- Zoro # G910412075
- UPC # 195112044568
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Circuit Tracer Kit |
Voltage | 0 to 600V AC/DC |
Tracing Locations | Ceilings, Floors, Walls |
Energized Line Overload Protection | 600V AC |
Includes | Hard Carrying Case |
Receiver to Transmitter Distance | 20 ft |
For Circuit Type | Energized, Non-Energized |
Alert Type | Sound |
Display Screen Type | TFT LCD |
For Voltage Range | 0 to 600V AC/DC |
CAT Safety Rating | CAT IV 600V |
Standards | CE, RoHS Compliant |
Operating Frequency | De-Energized 32.768 kHz, Energized 6.25 kHz |
Testing Functions | Circuit Breaker Identification, Circuit/Wire Tracing, GFCI Testing, Locate Buried Wire, Locate Fuses, Locate Shorts, Non-Contact Voltage Detection, Wiring Faults in 3-Wire Receptacles |
Display Type | Digital |
Tracer Type | Circuit Tracer Kit |
Description
Circuit Tracer Kit, Alert Type Sound, CAT Safety Rating CAT IV 600V, Display Screen Type TFT LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency De-Energized 32.768 kHz, Energized 6.25 kHz, Receiver to Transmitter Distance 20 ft, Tracing Locations Ceilings, Floors, Walls, Standards CE, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB5AW063)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- GE Raintight Hub, 3.25inWx3.25inL (TC150)
- WESTINGHOUSE Terminal Conductor Kit Circuit Breaker Parts And Accessory (T600LA)
- Fluke Circuit Breaker & Panelboard Accessories